Beli lathe center di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Lathe CenterDeskripsi:-With a carbide tip.-Prevent vibration of workpieces.atribut:
- Purpose of Use: Prevent vibration of workpieces.
- Vertex Live CenterDeskripsi:Center in made of SCM420 alloy steel by heat treatment to provide higher rigidity (HRC60±2 degrees) and satisfied wear-resistance.Center is constituted by ball bearings assembly.Applicable to middle-speed & high-speed lathe with light load.atribut:
- Angle (°): 60
- IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPEDeskripsi:Head Driving With Unique Mechanism. With Larger Nose For Use On Normal, Pipe, and Hollow Pieces Centering.
- KKK High Speed Rolling CenterDeskripsi:-Cutting oil and water intrusion is prevented by its own structure adopted by the SUNFLON Seal. Optimum for dry cutting as well as wet cutting of NC lathes.-Mainly to prevent and support shaking of long workpieces.atribut:
- Precision: 0.005mm
- BDS Core Drill Long Carbide TCTDeskripsi:Core drills series CarbideCarbide tipped core drillsCarbide long- 55 mm cutting depthatribut:
- Cutting Depth (mm): 55
- VICTOR HD Type Live Center for High SpeedDeskripsi:-It adopts a unique head driving mechanism(center and integrated head)-It shuts out dust and cutting water from entering 100% and maintains high accuracy.-For wet cutting of NC lathes.atribut:
- Shank: MT6
- Precision: 0.003mm
- Total Length: 333mm
- Body Diameter: 102mm
- Center Diameter (mm): 55
- IIDA Live Centre HD-S-NC Type Head Driving With Unique Mechanism HD-S-NC TypeDeskripsi:Head Driving With Unique Mechanism. For Use On N/C Lathes And Traced Control.
- Royal Kitchen SetDeskripsi:Royal Kitchen systems sangat sesuai untuk perumahan maupun gedung-gedung komersil karena dilengkapi bak cuci piring besar dengan permukaan yang mudah dibersihkan sehingga menjadikannya praktis digunakan. Royal kitchen systems diciptakan untuk tahan lama, dan tersedua dalam berbagai macam ukuran dan model yang elegan sebagai pelengkap setiap dapur. royal kitchen systems membantu menciptakan dapur yang bersih
- KKK High Speed Rolling Centeratribut:
- Accuracy (mm): 0.005
- Royal All Portable Kitchen Sink (Tempat Cuci Piring)atribut:
- Include Installation: No
- Vertex Bull Nose Centeratribut:
- Material: Steel
- NSK Rotation Center (Lc-N Type)Deskripsi:A highly rigid, quasi-high-speed type that absorbs the thermal expansion of the workpiece due to high-speed cutting and adopts a buffer structure that prevents excessive axial load from being applied to the thrust ball bearing. The main body is designed to fit within the range of 60 ° center angle, so it does not get in the way of tool penetration and is suitable for a copying lathe. The bearing clearance can be adjusted by tightening the front lid with a wrench to maintain high accuracy.atribut:
- Angle α (°): 60
- Maximum Runout of Center Cone (mm): 0.005
- Shank K: MT-4
- Dimension L1 (mm): 40
- Dimension L2 (mm): 53
- Dimension L3 (mm): 108
- Overall Length L (mm): 201
- Dimensions d (mm): Φ56
- Vertex Morse Taper SleeveDeskripsi:Morse Taper Sleeve.
Daftar Harga lathe center Terbaru March 2026
| TRUSCO Lathe Center | Rp1.099.900 |
| Vertex Live Center | Rp849.900 |
| CP Live Center | Rp309.900 |
| IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPE | Rp3.199.900 |
| IIDA Live Centre HD-S-S Type Head Driving With Unique Mechanism | Rp1.999.900 |
| KKK High Speed Rolling Center | Rp9.999.900 |
| BDS Core Drill Long Carbide TCT | Rp1.599.900 |
| VICTOR HD Type Live Center for High Speed | Rp28.999.900 |
| Wipro Drill Accessories Live Center | Rp379.900 |
| IIDA Live Centre HD-S-NC Type Head Driving With Unique Mechanism HD-S-NC Type | Rp3.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
































































































































































/9bP103711335-1.jpg)


/mcP106575804-1.jpg)